ProTwist Electricians Screwdriver, 3.5mm Parallel Tip, 75mm Blade

Order Code: ZT1382037X

£6.99 Inc VAT (20%)


Description

For your safety, each screwdriver is tested individually at 10,000 Volt for 10 seconds, at the end of the manufacturing cycle. CNC tip machining gives the Screw a better fit increasing Torque Transfer and Reducing Wear.

Features and Benefits
• Handle material is softer for more comfort and is still chemical resistant
• Laser marking gives virtually permanent markings
• Inline Hardening Process that gives 100% Tip Life and 100% Bar Strength

See full description
Specifications for ProTwist Electricians Screwdriver, 3.5mm Parallel Tip, 75mm Blade
  • Special Features
    Insulated
    Corrosion-resistant
  • Number of Pieces
    1
  • MFR Part No.
    AT3.5X75VE
  • Blade Length
    75mm
  • Tip Size
    3.5mm
  • Overall Length
    179mm
  • Standards Met
    NF ISO 2380-2
    ISO 2380-2
    DIN ISO 2380-2
    ISO 2380-1
    NF EN 60901
    ASME B107.600
    EN 60901
    DIN EN 60900
    NF ISO 2380-1
    DIN ISO 2380-1
  • Tip Type
    Slotted
  • Series
    Protwist
  • Insulated
    Yes
  • Screwdriver Type
    Insulated

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome