Screwdriver Brushless BLG4000-X

Order Code: ZT1247150P

£429.99 Inc VAT (20%)


Description

Start type: Lever Start
Output Torque Range. N.m: 0.1-0.55
Torque Switching: Stepless Adjustment
Unloaded Rotation Speed (r.p.m) HI/LOW +/- 10%: 1,000/690
Screw Size (mm) Small Size Screw:1.4-2.6 / Tapping Screw:1.4-2.3
Weight: 350g
Bit Type: 1/4 HEX

See full description
Specifications for Screwdriver Brushless BLG4000-X
  • Weight
    350g

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome