701 Sensotork Electronic Torque Wrench 1-20nm 1/4" Fine QR Ratchet

Order Code: ZT1207242X

£449.99 Inc VAT (20%)


Description

SENSOTORK 701® Electronic torque wrench with permanently installed fine-tooth ratchet. indicating. Slim, compact shape for smaller torques from 1 N·m upwards.
Measuring units: N·m, cN·m, ft·lb, in·lb.
Measurements independent of the point of application of force.
Additional functions using SENSOMASTER 4 software (freely available after registration at www.stahlwille.de/sensomaster):- adjustable joints - evaluation of tightening operation by means of coloured LEDs, buzzer and vibration - calibrating interval adjustable - logging function.
Supplied with 3.6 V lithium battery, type 14500. Readjustment does not require disassembly. With calibration certificate to DIN EN ISO 6789-2:2017. Deviation of indication ± 4%.

See full description
Specifications for 701 Sensotork Electronic Torque Wrench 1-20nm 1/4" Fine QR Ratchet
  • MFR Part No.
    701/2
  • Accuracy
    4%
  • Drive Size
    1/4in
  • Overall Length
    210mm
  • Drive Shape
    Square
  • Torque Range
    1 to 20Nm
  • Includes
    Calibration certificate to DIN EN ISO 6789-2:2017
  • Series
    SENSOTORK 701
  • Graduations
    0.1Nm
  • Torque Wrench Type
    Electronic

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome