Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Screwdrivers and Nut Drivers
Screwdrivers
Electronics & Mini
ESD Philips Screwdriver PH00
By EGA Master
Order Code:
ZT1688353S
£13.99
each
Inc VAT (20%)
£195.86 minimum order value
Quantity
Price
Discount
1 - 19
£13.99
0%
20 +
£13.43
4%
14
Add to basket
Minimum order quantity: 14.
Get it in
4-6
working days
Available
GBP
195.86
https://www.zoro.co.uk/shop/tools-and-machining/electronics-and-mini/esd-philips-screwdriver-ph00/p/ZT1688353S
Add to quotation
View all Electronics & Mini
Description
ESD Philips Screwdriver PH00
Tags:
#BulkDiscount
Specifications
Specifications for ESD Philips Screwdriver PH00
Blade Length
6cm
Length
160mm
Product Type
Philips Screwdriver
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome