145 Locking Aluminium Alloy U-Grip 12" - 53191

Order Code: ZT4190639S

£59.99 Inc VAT (20%)


Description

• Highly resistant aluminium.
• No stainless steel contamination.
• Material resistant to welding splats

Specifications for 145 Locking Aluminium Alloy U-Grip 12" - 53191
  • Overall Length
    12in
  • Material
    Aluminium Alloy