Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Pliers & Grips
Electronics & Miniature Pliers
78 61 140 Electronic Super Knips XL 140mm
By Knipex
View all 1 reviews
Order Code:
ZT1286249P
£35.99
Inc VAT (20%)
1
Add to basket
Get it by
Tue, 26th Nov
In Stock
GBP
35.99
https://www.zoro.co.uk/shop/tools-and-machining/electronics-and-miniature-pliers/78-61-140-electronic-super-knips-xl-140mm/p/ZT1286249P
Add to quotation
View all Electronics & Miniature Pliers
Description
Specification: Length: 140mmCutting Capacity Oslash;: Soft 0.2-2.1mm, Medium-Hard 1.4mm
Specifications
Specifications for 78 61 140 Electronic Super Knips XL 140mm
Length
140mm
Overall Length
140mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome