0
1
2
3
4

Electronic Super Knips Multi-Component Grip 125mm KPX7803125

Order Code: ZT1286244P

£27.99 Inc VAT (20%)


Description

Knipex 78 Series Electronic Super Knips for ultra fine cutting work, e. g. in electronics and fine mechanics. With ground, very sharp cutting edges without bevel, cutting edge hardness approx. 54 HRC. The precisely shaped tips cut wires close to a surface from & Oslash 0.2mm. Made from INOX tool steel with a stainless steel rivet joint for extremely smooth movement for minimum operator fatigue. Controlled micro cutting edge misalignment allows for precise cutting of even the thinnest of wires and for a long service life. Fitted with ergonomic multi-component grips for added grip and comfort. These Knipex Electronic Super Knips have the following specification Cutting Capacity (mm) Medium 1.0, Soft 0.2-1.6 Length 125mm Jaw Length 9mm Head Width 13.5mm

See full description
Specifications for Electronic Super Knips Multi-Component Grip 125mm KPX7803125
  • Length
    125mm
  • Overall Length
    125mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome