0
1
2
3
4
5
6
7
8

ESD Electronic Super Knips 125mm KPX7803ESD

Order Code: ZT1286246P

£26.99 Inc VAT (20%)
£27.993.5% off

Order by 2pm, get it Tomorrow

Description

Knipex 78 03 Series Electronic Super Knips are fitted with electrically discharging handles (dissipative). Ground, very sharp cutting edges without bevel, cutting edge hardness approx. 54 HRC. The precisely shaped tips cut wires close to a surface from & Oslash 0.2mm. Suitable for ultra fine cutting work, eg in electronics and fine mechanics. Made from INOX tool steel with a stainless steel rivet joint for extremely smooth movement for minimum operator fatigue. Controlled micro cutting edge misalignment allows for precise cutting of even the thinnest of wires and for a long service life. Specification Cutting Capacity (mm) Medium Hard 1.0, Soft 0.2-1.6 Length 125mm Jaw Length 9mm Head Width 13.5mm

See full description
Specifications for ESD Electronic Super Knips 125mm KPX7803ESD
  • Type
    Flat
  • Overall Length
    125mm
  • Product Type
    Electronic Super Knips