0
1
2

ESD Electronics Diagonal Cutters - Pointed Head Flush Cut Non Bevelled 115mm KPX7742ESD

Order Code: ZT1286243P

£49.99 Inc VAT (20%)


Description

Knipex 77 Series electronic diagonal cutter with ESD grip to discharge the electrostatic energy correspondingly slowly and under control to protect endangered components. Ideal for fine cutting work, in electronics and fine mechanics. Friction free box joint and return spring built into handle. The polish or mirror polish, together with a fine film of oil, offer effective rust protection - no circuit faults caused by peeling chrome from plated tools. 57 HRC. Cutting Capacity 77 02 ESD Round Bevel Head, Hard 0.60mm, Medium 1.20mm, Soft 0.3-1.6mm. 77 32 ESD Pointed Bevel Head, Hard 0.50mm, Medium 1.0mm, Soft 0.3-1.3mm. 77 42 ESD Pointed Non-Bevel Flush Cut Head, Medium 0.80mm, Soft 0.3-1.3mm. 77 42 ESD Pointed Non-Bevel Flush Cut Head, Medium 0.80mm, Soft 0.3-1.3mm.

See full description
Specifications for ESD Electronics Diagonal Cutters - Pointed Head Flush Cut Non Bevelled 115mm KPX7742ESD
  • Type
    Pointed
  • Jaw Length
    1.4cm
  • Height
    48mm
  • Length
    115mm
  • Width
    71mm
  • Overall Length
    115mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome