ESD Electronics Half Round Pliers 115mm KPX3522ESD
0
1
2
3
4
5
6
7

ESD Electronics Half Round Pliers 115mm KPX3522ESD

Order Code: ZT1286146P

£42.99 Inc VAT (20%)

Order by 12pm, get it Tomorrow
Schedule order and save 5% now

Description

Knipex 35 22 Series Electronics Half Round Pliers are fitted with electrically discharging handles (dissipative). The jaws feature smooth, ground gripping surfaces with carefully deburred edges. Low friction double spring for gentle smooth closing and opening. With a polish/mirror polish finish, together with a fine film of oil to offer effective rust protection. No circuit faults caused by peeling chrome from plated tools. Ideal for very fine installation work in electronics and fine mechanics used for gripping, folding and bending. Specification Length 115mm

See full description
Specifications for ESD Electronics Half Round Pliers 115mm KPX3522ESD
  • Type
    Half-Round Jaws
  • Overall Length
    115mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome