0
1
2
3
4
5
6

ESD Electronics Round Nose Pliers 115mm KPX3532ESD

Order Code: ZT1286148P

£44.99 Inc VAT (20%)


Description

These Knipex 35 32 Series precision electronics round nose pliers with ESD grip to discharge the electrostatic energy correspondingly slowly and under control to protect endangered components. For very fine installation work in electronics and fine mechanics used for gripping, folding and bending. Smooth ground gripping surfaces with carefully deburred edges. Low friction double spring for gentle smooth closing and opening. Mirror polish, together with a fine film of oil offer effective rust protection - no circuit faults caused by peeling chrome from plated tools. Length 115mm. Pointed Round Jaws for bending wire eyes.

See full description
Specifications for ESD Electronics Round Nose Pliers 115mm KPX3532ESD
  • Type
    Round Nose
  • Handle Material
    Plastic
  • Material
    Steel
  • Length
    115mm
  • Overall Length
    115mm