0
1
2
3
4

Micro Professional Nippers/Pliers (6-Set)

Order Code: ZT1012111X

£59.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£59.990%
5 +£55.198%

Order by 12pm, get it Tomorrow

Description

Supplied in a cushioned zip around case with elasticated tool loops to keep the pliers and cutters secure.
Contents;
1 x Flat nose - 130mm
1 x Bent nose - 120mm
1 x Long nose - 130mm
1 x Needle nose - 150mm
1 x Diagonal cutters - 110mm
1 x End cutters - 110mm.

See full description
Specifications for Micro Professional Nippers/Pliers (6-Set)
  • Number of Pieces
    6
  • Type
    Pliers Set
  • Insulated
    No
  • Overall Length
    150mm
  • Jaw Style
    Serrated Parallel
  • Finish/Coating
    Laquer Coating
    Polished
  • Jaw Material
    High Carbon Alloy Steel
  • Handle Material
    Thermoplastic Rubber
  • Miniature
    Yes
  • Special Features
    No

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome