Supreme Long Snipe Nose Smooth Jaw Pliers 132mm

Order Code: ZT2598193S

£65.99 Inc VAT (20%)


Description

Lindstrom 7890 Supreme Flat Nose Pliers are produced from high performance tool steel. These holding pliers have a screw joint that minimises friction and maximises alignment of cutting edges. The handles have a return spring and are sleeved. The smooth jaws minimise the risk of damage and scratching surfaces. Length (A): 132mm (5.2 in). Jaw length (B): 32mm (1.26 in). Head width (C): 9mm (0.35 in). Head depth (D): 6mm (0.24 in). Tip width (E): 1.2mm (0.05 in). Tip depth (F): 0.8mm (0.03 in).

See full description
Specifications for Supreme Long Snipe Nose Smooth Jaw Pliers 132mm
  • Type
    Long Snipe
  • Overall Length
    132mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome