0
1

8-20MM HSS-Cobalt PM Weldon C/P Ripper Set P/Power

Order Code: ZT1152269X

£209.99 Inc VAT (20%)


Description

5 Piece Set
Centre cutting.
To Manufacturers Standards.
Weldon shank to DIN 1835B.
Shank diameter to h6.
Dimensions to DIN 844.
Contents: 8, 10, 12, 16 and 20mm.

See full description
Specifications for 8-20MM HSS-Cobalt PM Weldon C/P Ripper Set P/Power
  • Overall Length
    104
    69
    83
    92
    72
  • Plunge Type
    Centre Cutting
  • Material
    Cobalt High Speed Steel
  • Shank Diameter
    12
    2x10
    20
    16
  • Shank Type
    Weldon Flat
  • Number of Pieces
    5
  • Number of Flutes
    4
    3
  • Flute Length
    26
    38
    19
    32
    22
  • Finish/Coating
    Peak Power
  • Material Grade
    M35
  • Cutter Diameter
    20
    16
    12
    8
    10