0
1

MTEC 0604C11 28 UN IC908 Thread Milling Cutter

Order Code: ZT1150107X

£249.99 Inc VAT (20%)


Description

MTEC-UN: Solid carbide threading endmills used for internal UN thread profile.

Grade: IC908
A hard, fine grain substrate with excellent chipping resistance, combined with a new TiAlN PVD coating. Provides high wear and oxidation resistance. Recommended for a very wide range of materials applications and machining conditions.
ISO Range - P/M/K: (P15-P30)(M20-M30)(K20-K40)
ISO Range - H/S/N: (H10-H20)(S10-S25)
Grade or Coating Type: PVD
Coating Layers: TiAlN

See full description
Specifications for MTEC 0604C11 28 UN IC908 Thread Milling Cutter
  • ISO Designation
    MTEC 0604C11 28

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome