Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Hammers and Striking Tools
Engineer, Drilling & Blacksmith Hammers
19724 Magnetic Tack Hammer (Hickory)
By Draper
Order Code:
ZT1037920P
£16.99
Inc VAT (20%)
1
Add to basket
Get it by
Wed, 27th Nov
In Stock
GBP
16.99
https://www.zoro.co.uk/shop/tools-and-machining/engineer-drilling-and-blacksmith-hammers/19724-magnetic-tack-hammer-hickory/p/ZT1037920P
Add to quotation
Schedule an order and save 5%
View all Engineer, Drilling & Blacksmith Hammers
Description
Description unavailable
Specifications
Specifications for 19724 Magnetic Tack Hammer (Hickory)
Number of Pieces
1
Face Material
Steel
Head Material
Drop Forged Steel
Shaft Material
Hickory
Type
Tack Hammer
Head Weight
198g
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome