Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Hammers and Striking Tools
Engineer, Drilling & Blacksmith Hammers
Barnsley 12 oz Hammer - Domed
By George Barnsley & Sons
Order Code:
ZT3378015S
£42.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£42.99
0%
5 - 9
£41.27
4%
10 +
£39.55
8%
1
Add to basket
Get it by
Tue, 31st Dec
In Stock
GBP
42.99
https://www.zoro.co.uk/shop/tools-and-machining/engineer-drilling-and-blacksmith-hammers/barnsley-12-oz-hammer-domed/p/ZT3378015S
Add to quotation
View all Engineer, Drilling & Blacksmith Hammers
Description
Barnsley 12 oz Hammer - Domed
Tags:
#BulkDiscount
Specifications
Specifications for Barnsley 12 oz Hammer - Domed
Product Type
Hammer
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome