Brass Hammer - Fiberglass Handle - 10in. - 1 lb - HFHBR110

Order Code: ZT3603708S

£41.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£41.990%
5 - 9£39.895%
10 +£37.7910%


Description

Non-sparking: For safe use near combustible materials
Non-Marring: Helps reduce impact and helps reduce work damage where surface protection is critical
Shock reducing cushion grips minimize vibration & provide a non-slip grip while maximizing comfort when striking
The double-faced head is a cast barrel shape offering maximum striking surface while enhancing balance
Corrosion resistant & non-magnetic

See full description
Specifications for Brass Hammer - Fiberglass Handle - 10in. - 1 lb - HFHBR110
  • Product Type
    General & DIY
  • Material
    Brass