0
1
2

Double Scutch Hammer 26oz

Order Code: ZT4780836S

£14.39 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£14.390%
5 - 9£13.814%
10 - 19£13.248%
20 +£12.6612%


Description

A tool designed to bring precision to heavy-duty applications. The XTrade X0900160 is commonly used for dressing and cleaning bricks, combining robust power with a double scutch feature. Providing efficiency and accuracy in every strike, you can trust XTrade for superior craftsmanship with confidence.

Features:
Robust Power: The XTrade 26oz Double Scutch Hammer delivers power, making it an essential tool for a variety of heavy-duty applications
Double Scutch Feature: Featuring a double scutch design which has comb slots at both ends to fit replaceable one-inch scutch combs or chisel bits, this hammer provides increased efficiency in mortar removal, saving time and effort
Durable Construction: Crafted with durability in mind, the hammer is built to withstand the toughest demands of regular use, ensuring consistent and lasting performance
Precision Striking: The balanced design and weight distribution ensure precision striking, allowing you to achieve accurate and controlled blows whilst in use
Textured Grip Handle: The textured fibreglass grip handle offers a secure and comfortable hold, reducing the risk of slippage during use and providing ergonomic support for extended tasks Also features a lanyard hole to secure tethering when working at height
Durable Finish: The XTrade Club Hammer is coated with a durable finish, protecting it from corrosion and maintaining its aesthetic appeal even after prolonged use
Specification:
Part Number: X0900160
Dimensions: 25 x 19.5 x 3cm
Weight: 0.55kg

See full description
Specifications for Double Scutch Hammer 26oz
  • Shaft Material
    Fibreglass
  • Product Type
    Double Scutch Hammer

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome