Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Hammers and Striking Tools
Engineer, Drilling & Blacksmith Hammers
Masons Hammer 600g
By Supatool
Order Code:
ZT4963566S
£10.99
Inc VAT (20%)
£12.29
10.5% off
Quantity
Price
Discount
1 - 4
£10.99
0%
5 - 9
£10.55
4%
10 - 19
£10.11
8%
20 +
£9.67
12%
1
Add to basket
Get it in
5-6
working days
Available
GBP
10.99
https://www.zoro.co.uk/shop/tools-and-machining/engineer-drilling-and-blacksmith-hammers/masons-hammer-600g/p/ZT4963566S
Add to quotation
View all Engineer, Drilling & Blacksmith Hammers
Description
SupaTool Masons Hammer 600g Tubular Steel shaft 2 Year Guarantee
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Specifications for Masons Hammer 600g
Weight
600g
Product Type
Masons Hammer
Shaft Material
Tubular Steel
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome