Point Pein Hammer - 6461210

Order Code: ZT2467503S

£81.99 Inc VAT (20%)


Description

Made from hardened and tempered steel to EN 10083 Enamelled blue, with ground faces Painted blue, worktops sanded

Specifications for Point Pein Hammer - 6461210
  • Material
    Heat-treated steel
  • Shaft Material
    Ash
  • Standards Met
    EN 10083
  • Product Type
    Straitening/Panel Beater Hammers
  • Length
    300mm
  • Head Length
    137mm
  • Finish
    Enamelled, with ground faces
  • Head Diameter
    37mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome