0
1

T25 Fitters Vice 6" Jaws

Order Code: ZT1011062X

£599.99 Inc VAT (20%)


Description

Fitted with a quick release mechanism to allow rapid movement of the jaw which saves time on repetitive work. Close grained cast grey iron body and sliding jaw which are machined on all friction surfaces for a smooth action. Fitted with steel handle and main screw.

Specifications for T25 Fitters Vice 6" Jaws
  • Model Number
    T25
  • Jaw Opening
    210mm
  • Jaw Width
    150mm
  • Mounting Type
    Bolt
  • Overall Material
    Cast Iron
  • Vice Type
    Bench Vice
  • MFR Part No.
    T25
  • Jaw Material
    Steel
  • Base Type
    Fixed

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome