0
1
2

1-110-08-2-2 ERGO Handled Tapered Edge Flat Second Cut File 200mm (8in) BAH11082H

Order Code: ZT1459440S

£12.99 Inc VAT (20%)


Description

Bahco ERGO Handled Tapered Flat File for general work on iron and steel. Double cut on both sides and single cut on both edges. Tapered shape for easier access into angles and corners. Fitted with a two-component handle for maximum comfort and an excellent grip Developed according to the scientific ERGO process. For filing concave and flat surfaces, and large holes. Suitable for deburring work. This Bahco ERGO Handled Tapered Edge Flat File has the following specification Size 200mm (8in) Cut Second File Width 20mm File Thickness 5mm Teeth per cm 15

See full description
Specifications for 1-110-08-2-2 ERGO Handled Tapered Edge Flat Second Cut File 200mm (8in) BAH11082H
  • MFR Part No.
    BAH11082H
  • Length
    8in
  • Type
    Handled File
  • Cut Type
    Second
  • File Type
    Handled File

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome