0
1
2
3
4

1-476-04-3-2 Engineers Files 100mm - Set of 6

Order Code: ZT4184087S

£33.99 Inc VAT (20%)


Description

Bahco 1-476-04-3-2 Engineers Files 100mm (Set of 6)
A selection of 100mm long files of varying shapes for fine filing and polishing. Each file has its own two component handle for comfort and grip. Packed in a clear plastic wallet for storage.

Features:
Set of six files
File handle developed according to the scientific ERGO process
For fine filing and polishing jobs
Type of cut: 3 = Smooth
Supplied in a snap-shut plastic wallet with hanging hole
Maximum comfort with minimum effort thanks to ergonomic design
Comfortable two-component handle provides excellent grip
Smooth cut for fine filing and polishing work
Comes with:
6 Files: Flat, Warding, Square, Three Square, Round and Half-Round
Specification:
Length: 100mm
Type of cut: 3
Weight: 200g

See full description
Specifications for 1-476-04-3-2 Engineers Files 100mm - Set of 6
  • Type of Cut
    Smooth
  • Length
    100mm
  • Weight
    200g
  • Product Type
    Engineers Files

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome