10" (250mm) H/Round Smooth Engineers File

Order Code: ZT1049012P

£13.99each Inc VAT (20%)
£139.90 minimum order value
QuantityPriceDiscount
1 - 9£13.990%
10 - 19£13.434%
20 +£12.878%

Minimum order quantity: 10.

Description

For filing concave and flat surfaces and large holes
Suitable for deburring work
Shape: Edges and surfaces tapered towards tip
Type of cut: 1 = Bastard, 2 = Second, 3 = Smooth
Double cut surfaces, uncut edges
Tapered shape for easier access into angles and corners
Industry pack unhandled

See full description
Specifications for 10" (250mm) H/Round Smooth Engineers File
  • Overall Length
    250mm
  • Product Type
    Engineers File
  • Type
    Half Round
  • Type of Cut
    Smooth
  • MFR Part No.
    1-210-10-3-0