150MM (6") Half Round Smooth Engineers File

Order Code: ZT1031190X

£10.99 Inc VAT (20%)


Description

For filing concave and flat surfaces and large holes.
Suitable for deburring work.
Shape: Edges and surfaces tapered towards the tip.

4" and 6" fully pointed, 8" and longer semi-pointed
Double cut.

See full description
Specifications for 150MM (6") Half Round Smooth Engineers File
  • Type
    Half Round
  • MFR Part No.
    1-210-06-3-0
  • Type of Cut
    Smooth
  • Overall Length
    150mm
  • Product Type
    Engineers File
  • File Type
    Replacement File
  • Length
    150mm
  • Cut Type
    Smooth

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome