250MM (10") Three Square Bastard Engineers File

Order Code: ZT1031229X

£10.99each Inc VAT (20%)
£109.90 minimum order value
QuantityPriceDiscount
1 - 9£10.990%
10 - 19£10.445%
20 +£9.8910%

Minimum order quantity: 10.

Description

For deburring and filing angles and inner corners.
Its tapered surfaces make it well suited for flat filing.
Shape: Equilateral triangle, tapered towards the tip.
Double cut surfaces.

See full description
Specifications for 250MM (10") Three Square Bastard Engineers File
  • Material Application
    Non Ferrous Metals
    Ferrous Metals
  • Handle Material
    No handle included
  • Standards Met
    Manufactured to BS498:1990
    Manufactured to ISO 234/1 & 2
    Manufactured to American Federal Standaed GGG-F325B
    Manufactured to American Federal Standaed GGG-F331B
  • Type of Cut
    Bastard
  • MFR Part No.
    1-170-10-1-0
  • Overall Width
    17.5mm
  • Type
    Three Square
  • Overall Length
    250mm
  • Product Type
    Engineers File

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome