Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Cutting and Shaping Tools
Hand Files and Rasps
Engineers Files
350MM (14") Square Bastard Engineers File
By Workshop
Order Code:
ZT1031241X
£4.49
Inc VAT (20%)
Quantity
Price
Discount
1 - 9
£4.49
0%
10 +
£4.22
6%
1
Add to basket
Get it in
11-16
working days
Available
GBP
4.49
https://www.zoro.co.uk/shop/tools-and-machining/engineers-files/350mm-14-inch-square-bastard-engineers-file/p/ZT1031241X
Add to quotation
View all Engineers Files
Description
Manufactured to BS 498 : 1990 and American Federal Standard GGG-f-325b.
Tags:
#BulkDiscount
Specifications
Specifications for 350MM (14") Square Bastard Engineers File
Type
Square
Overall Length
350mm
Type of Cut
Bastard
Product Type
Engineers File
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome