Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Cutting and Shaping Tools
Hand Files and Rasps
Engineers Files
63689 Farmer S Own 8"
By EGA Master
Order Code:
ZT1740748S
£16.99
each
Inc VAT (20%)
£152.91 minimum order value
Quantity
Price
Discount
1 - 9
£16.99
0%
10 - 19
£16.31
4%
20 +
£15.63
8%
9
Add to basket
Minimum order quantity: 9.
Get it in
4-8
working days
Available
GBP
152.91
https://www.zoro.co.uk/shop/tools-and-machining/engineers-files/63689-farmer-s-own-8-inch/p/ZT1740748S
Add to quotation
View all Engineers Files
Description
Farmer´S Own 8"
Tags:
#BulkDiscount
Specifications
Specifications for 63689 Farmer S Own 8"
Depth
5mm
Width
25mm
Weight
230g
Length
203.2mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome