Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Cutting and Shaping Tools
Hand Files and Rasps
Engineers Files
63719 Square Needle File 6"
By EGA Master
Order Code:
ZT1740768S
£7.99
each
Inc VAT (20%)
£111.86 minimum order value
Quantity
Price
Discount
1 - 19
£7.99
0%
20 - 49
£7.67
4%
50 +
£7.35
8%
14
Add to basket
Minimum order quantity: 14.
Get it in
4-8
working days
Available
GBP
111.86
https://www.zoro.co.uk/shop/tools-and-machining/engineers-files/63719-square-needle-file-6-inch/p/ZT1740768S
Add to quotation
View all Engineers Files
Description
Square Needle File 6"
Tags:
#BulkDiscount
Specifications
Specifications for 63719 Square Needle File 6"
Number of Pieces
1
Shape
Square
Product Type
Needle File
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome