8" (200MM) Triangular Three-cut File C/W Handle
0
1
2
3
4
5

8" (200MM) Triangular Three-cut File C/W Handle

Order Code: ZT1031141X

£5.29 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£5.290%
5 - 9£5.084%
10 - 19£4.878%
20 - 49£4.6612%
50 +£4.4416%

Schedule order and save 5% now

Description

Three files in one. Triangular file, each face with a different cut; cut 1 (smooth); cut 2 (second) and cut 3 (bastard). Complete with bi-material handle designed for maximum comfort and added grip.
File length: 200mm (8").

Specifications for 8" (200MM) Triangular Three-cut File C/W Handle
  • Type
    Three Square
  • Handle Material
    Plastic
  • Overall Width
    12.6mm
  • File Thickness
    11.3mm
  • Material Application
    Ferrous Metals
    Hard Plastics
    Nonferrous Metals
  • Type of Cut
    Bastard
    Second
    Smooth
  • Overall Length
    200mm
  • Standards Met
    Manufactured to American Federal Standaed GGG-F325B
    Manufactured to BS498:1990
  • Product Type
    Engineers Files

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome