Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Cutting and Shaping Tools
Hand Files and Rasps
Engineers Files
Cantsaw File 1230 200 C2
By Pferd
Order Code:
ZT1126834P
Qty of 10 for
£309.90
Inc VAT (20%)
£30.99 each
Quantity
Price
Discount
1 - 49
£30.99
0%
50 - 99
£29.75
4%
100 +
£28.51
8%
10
Add to basket
This product must be ordered in multiples of 10
Get it in
12-15
working days
Available
GBP
309.90
https://www.zoro.co.uk/shop/tools-and-machining/engineers-files/cantsaw-file-1230-200-c2/p/ZT1126834P
Add to quotation
View all Engineers Files
Description
CANTSAW FILE 1230 200 C2
Tags:
#BulkDiscount
Specifications
Specifications for Cantsaw File 1230 200 C2
Suitable For
Manual Application
Applications
Sharpening
Length
200mm
Width
19.5mm
Height
11mm
Type of Cut
2
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome