Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Cutting and Shaping Tools
Hand Files and Rasps
Engineers Files
Diamond Machinist's File DF1142/200 D151 Square
By Pferd
Order Code:
ZT1127303P
£279.99
Inc VAT (20%)
£299.99
6.5% off
1
Add to basket
Get it in
12-15
working days
Available
GBP
279.99
https://www.zoro.co.uk/shop/tools-and-machining/engineers-files/diamond-machinists-file-df1142-200-d151-square/p/ZT1127303P
Add to quotation
View all Engineers Files
Description
DIA-MACH.-FILE DF1142/200 D151 SQUARE
Tags:
#ReducedPrice
Specifications
Specifications for Diamond Machinist's File DF1142/200 D151 Square
Applications
Working On Edges
Leveling
Removing Oxide Layers
Surface Work
Deburring
Working On Edges (Chamfering, Rounding)
Finishing
Suitable For
Manual Application
Shape
Square
Width
7.5mm
Height
7.5mm
Coating
180mm
Grit Size
D 151
Length
200mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome