Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Cutting and Shaping Tools
Hand Files and Rasps
Engineers Files
Dies 1" (8 TPI) Unc-Hss for ROSCAMATIC-2 & 4" (4 Pcs) 64779
By EGA Master
Order Code:
ZT3280052S
£269.99
Inc VAT (20%)
1
Add to basket
Get it in
4-8
working days
Available
GBP
269.99
https://www.zoro.co.uk/shop/tools-and-machining/engineers-files/dies-1-inch-8-tpi-unc-hss-for-roscamatic-2-and-4-inch-4-pcs-64779/p/ZT3280052S
Add to quotation
View all Engineers Files
Description
DIES 1" (8 TPI) UNC-HSS FOR ROSCAMATIC-2 & 4" (4 PCS)
Specifications
Specifications for Dies 1" (8 TPI) Unc-Hss for ROSCAMATIC-2 & 4" (4 Pcs) 64779
Type
UNC-HSS
Number of Pieces
4
Length
1in
Product Type
Dies
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome