0
1
2

ERGO Filemaster Half-Round 250mm (10in) BAHHRFM10

Order Code: ZT1275066P

£31.99 Inc VAT (20%)

Currently unavailable

Description

Bahco ERGO Filemaster For filing concaves, flat surfaces and large holes. Curved teeth give fast removal of soft metals, lead, aluminium, soft wood and fillers. Provides a high removal rate in soft materials, leaving a smooth finish. Shape edges tapered towards the tip and are uncut. Coated with a protective layer of paint. Fitted with a two-component handle for maximum comfort and an excellent grip Developed according to the scientific ERGO process. For filing concave and flat surfaces, and large holes. Suitable for deburring work. Specification Length 250mm (10in) Cut Medium File Width 22mm File Thickness 3.6mm Teeth per cm 5

See full description
Specifications for ERGO Filemaster Half-Round 250mm (10in) BAHHRFM10
  • MFR Part No.
    HRFM10
  • Type
    Metal / Wood
  • Length
    250mm
  • File Type
    Metal / Wood

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome