EZE-LAP Diamond Special File Fine

Order Code: ZT1737121S

£10.29 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£10.290%
5 - 9£9.884%
10 +£9.478%


Description

The EZE-LAP Diamond Special Stick File is ideal for woodworking and DIY sharpening jobs thanks to the high quality diamond surface. It measures 6″ x 1/4″ with Diamonds on a 1/4″ thick substrate. The diamond portion is on one side of the substrate.

By using an EZE-LAP product, high quality and consistent finishes can be achieved on your tools. No oil or water is necessary, the surface will remain true and flat.

High quality - Made in the USA

Fine (600 grit): EZ11F

See full description
Specifications for EZE-LAP Diamond Special File Fine
  • Number of Pieces
    1
  • Product Type
    Diamond Special File
  • Blade Material
    Diamond

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome