Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Cutting and Shaping Tools
Hand Files and Rasps
Engineers Files
F. Edge Saw File 305 200C2
By Pferd
Order Code:
ZT1126817P
Qty of 10 for
£399.90
Inc VAT (20%)
£39.99 each
Quantity
Price
Discount
1 - 49
£39.99
0%
50 - 99
£38.39
4%
100 +
£36.79
8%
10
Add to basket
This product must be ordered in multiples of 10
Get it in
12-15
working days
Available
GBP
399.90
https://www.zoro.co.uk/shop/tools-and-machining/engineers-files/f-edge-saw-file-305-200c2/p/ZT1126817P
Add to quotation
View all Engineers Files
Description
F.EDGE SAW FILE 305 200C2
Tags:
#BulkDiscount
Specifications
Specifications for F. Edge Saw File 305 200C2
Suitable For
Manual Application
Applications
Sharpening
Height
6mm
Width
32mm
Length
200mm
Type of Cut
2
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome