Fiat 1.2 1.4 8V Petrol Engine Timing Tool Camshaft Plates Ford KA09

Order Code: ZT3740023S

£164.99 Inc VAT (20%)


Description

Timing tool set designed for belt driven Fiat 1.2 and 1.4L 8 valve engines also use in Ford KA or Chrysler Ypsilon. Set includes two camshaft locking tools for Fiat 1.2 8v EVO1 and EVO2 engines. Supplied in handy storage case.
Make & models:

Alfa Romeo
- Mito (2010-2018)

Chrysler
- Ypsilon (2011-2015)

Fiat
- 500 , 500C (2007-2015)
- Doblo (2005-2010) , Doblo Cargo (2005-2010)
- Fiorino (2009-2015)
- Grande Punto (2005-2012)
- Idea (2005-2012)
- Linea (2007-2011)
- Panda (2009-2013) , Panda Classic (2009-2013) , Panda EVO2 (2005-2012)
- Punto (2012-2018) , Punto Evo (2009-2012)
- Seicento/600 (2000-2011)
- Qubo (2009-2020)

Ford
- Ka (2008-2016)

Lancia
- Musa (2005-2013)
- Ypsilon (2006-onwards)

Engine codes:

- 1.2 8v - 169A4.000, 169A4.000 (FP4) /AAAA, 169A4.000 (FP4) /ABAA, 169A4.000 (FP4) /ABCA, 169A4.000 (FP4) /ABDA, 176A6.000, 176A7.000, 176A8.000, 176B1.000, 176B2.000, 176B4.000, 178A5.000, 178B5.000, 187A1.000, 188A4.000 (EVO2 only) , 199A4.000, 223A5.000
- 1.4 8v - 199A7.000, 350A1.000, 955A9.000

Set includes:

1. Crankshaft locking tool
2. Tension tool
3. Camshaft setting tool
4. Camshaft cover alignment tool
5. Camshaft sprocket locking tool
6. Camshaft locking tool - Fiat 1.2 8v EVO1
7. Camshaft locking tool - Fiat 1.2 8v EVO2

OEM:

1. 2.000.004.500
2. 1.860.987.000
3. 2.000.004.400
4. 2.000.004.300
5. 2.000.004.200
6. 1.870.823.000
7. 2.000.004.000

Other OEM:

1. 2 .190.754.500
2. 303-1560
3. 2.190.754.400, 303-1479
5. 2.190.754.200, 303-1477

Fuel type:

Petrol

Drive:

Belt

See full description
Specifications for Fiat 1.2 1.4 8V Petrol Engine Timing Tool Camshaft Plates Ford KA09
  • Number of Pieces
    7
  • Product Type
    Timing Tool Set

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome