FUTURA PORTABLE Hand Sealing Tongs, With 2 Profile Bars, Seal LxW 150 X 10mm

Order Code: ZT2704119S

£599.99 Inc VAT (20%)


Description

FUTURA PORTABLE hand sealing tongs, with 2 profile bars, seal LxW 150 x 10 mm. Supplied = assembled. Product type = film sealing devices. Type of use = desktop unit, handheld device. Max. film thickness = 2x200 m. Welding seam max. = 150x10 mm. For material = cellophane, paper, OPP. Application = composite films, bags. Length = 170 mm. Width = 180 mm. Height = 95 mm. Power = 65 watt. Voltage = 230 V. Portable sealing device with textured sealing bars. For sealing cellophane, paper, aluminium and other laminated films (PE) For quick sealing of films. Sealing device for use as a handheld model or with foot control (not included, must be purchased as an accessory) as a tabletop model. Equipped with heating elements on both sides. The profiled sealing bars are continuously heated. Equipped with 3 position switch: Stage 0: Switched off Stage 1: Both jaws hot at 60 - 80 °C Stage 2: 1 jaw heated to 170 - 200 °C, the other one is off Stage 3: Both jaws heated to 170 - 200 °C Suitable for sealing cellophane, paper and aluminium laminate foil.

See full description
Specifications for FUTURA PORTABLE Hand Sealing Tongs, With 2 Profile Bars, Seal LxW 150 X 10mm
  • Product Type
    Film Sealing Devices
  • Supplied
    Assembled
  • Applications
    Composite Films, Bags
  • Voltage
    230V
  • Power
    65W
  • For Material
    Cellophane, Paper, OPP
  • Width
    180mm
  • Type of Use
    Desktop Unit, Handheld Device
  • Film Thickness
    2x200 Μm
  • Height
    95mm
  • Length
    170mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome