Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Cutting and Shaping Tools
Hand Files and Rasps
Engineers Files
Half Round File 10" (Medium) Inox with Inox Handle 38300
By EGA Master
Order Code:
ZT3278544S
£399.99
Inc VAT (20%)
1
Add to basket
Get it in
4-8
working days
Available
GBP
399.99
https://www.zoro.co.uk/shop/tools-and-machining/engineers-files/half-round-file-10-inch-medium-inox-with-inox-handle-38300/p/ZT3278544S
Add to quotation
View all Engineers Files
Description
HALF ROUND FILE 10" (MEDIUM) INOX WITH INOX HANDLE
Specifications
Specifications for Half Round File 10" (Medium) Inox with Inox Handle 38300
File Type
Half Round
Length
10in
Number of Pieces
1
Product Type
Half Round File
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome