Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Cutting and Shaping Tools
Hand Files and Rasps
Engineers Files
Horse Shoe File 3515 350
By Pferd
Order Code:
ZT1127171P
Qty of 5 for
£499.95
Inc VAT (20%)
£99.99 each
5
Add to basket
This product must be ordered in multiples of 5
Get it by
Thu, 16th Jan
In Stock
GBP
499.95
https://www.zoro.co.uk/shop/tools-and-machining/engineers-files/horse-shoe-file-3515-350/p/ZT1127171P
Add to quotation
View all Engineers Files
Description
HORSE SHOE FILE 3515 350
Specifications
Specifications for Horse Shoe File 3515 350
Width
44mm
Length
350mm
Height
6MM
Applications
Chamfering
Suitable For
Manual Application
Includes Handle
Without
Type of Cut
Milled
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome