Free Delivery
On Orders £25 And Over *
Exclusions apply
Open Your Zoro
Business Account
Today!
Menu
Categories
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
/
Hand Tools
/
Cutting and Shaping Tools
/
Hand Files and Rasps
/
Engineers Files
Iwasaki ST-20N Japanese Standard Flat Needle Carvers File, 200mm x 16mm
By Asahi
Order Code:
ZT3075403S
£19.99
Inc VAT (20%)
1
Add to basket
Get it by
Tue, 19th Aug
Add to quotation
View all Engineers Files
Description
Asahi Iwasaki ST-20N Japanese Standard Flat Needle Carvers File, 200mm x 16mm ST-20N
Specifications
Specifications for Iwasaki ST-20N Japanese Standard Flat Needle Carvers File, 200mm x 16mm
Width
16mm
Length
200mm
Number of Pieces
1
Product Type
Carvers File
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome