Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Cutting and Shaping Tools
Hand Files and Rasps
Engineers Files
Knife Needle File 160mm Cut 2
By Vallorbe
Order Code:
ZT1719251S
£16.99
Inc VAT (20%)
1
Add to basket
Order by 12pm,
get it
Tomorrow
In Stock
GBP
16.99
https://www.zoro.co.uk/shop/tools-and-machining/engineers-files/knife-needle-file-160mm-cut-2/p/ZT1719251S
Add to quotation
Schedule an order and save 5%
View all Engineers Files
Description
Not available.
Specifications
Specifications for Knife Needle File 160mm Cut 2
Product Type
Needle File
Type
Knife
Type of Cut
Cut 2
Overall Length
160mm