Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Cutting and Shaping Tools
Hand Files and Rasps
Engineers Files
PF340 110C2-PH Saw File
By Pferd
Order Code:
ZT1126769P
Qty of 5 for
£79.95
Inc VAT (20%)
£15.99 each
Quantity
Price
Discount
1 - 24
£15.99
0%
25 - 49
£15.19
5%
50 +
£14.39
10%
5
Add to basket
This product must be ordered in multiples of 5
Get it in
12-15
working days
Available
GBP
79.95
https://www.zoro.co.uk/shop/tools-and-machining/engineers-files/pf340-110c2-ph-saw-file/p/ZT1126769P
Add to quotation
View all Engineers Files
Description
PF340 110C2-PH SAW FILE
Tags:
#BulkDiscount
Specifications
Specifications for PF340 110C2-PH Saw File
Suitable For
Manual Application
Applications
Sharpening
Width
6.5mm
Height
4.8mm
Includes Handle
FH 2
Length
110mm
Type of Cut
2
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome