QUICK ON File Support, WxH 310 X 216mm, Right

Order Code: ZT2728374S

£89.99 Inc VAT (20%)


Description

QUICK ON file support, WxH 310 x 216 mm, right. Supplied = pre-assembled, final assembly by customer. Colour = jet black RAL 9005. Height = 216 mm. Width = 310 mm. Model = on the right. Product type = accessories for machine protective fencing. The QUICK ON system provides a wide range of accessories that ensure safety equipment can be kept clean and tidy. The organisation system is a practical everyday aid that help to ensure all documents, tools and information can be found in the right place. Unnecessary delays and downtime are minimised. The QUICK ON file support is easy to install on the QUICK ON storage shelf. Please note: installation on the protective fencing is not possible.

See full description
Specifications for QUICK ON File Support, WxH 310 X 216mm, Right
  • Colour
    Jet Black
  • Height
    216mm
  • Model
    On The Right
  • Width
    310mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome