Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Cutting and Shaping Tools
Hand Files and Rasps
Engineers Files
Set of 5 Smooth Files 10" with Handle
By EGA Master
Order Code:
ZT1740894S
£91.99
each
Inc VAT (20%)
£183.98 minimum order value
Quantity
Price
Discount
1 - 4
£91.99
0%
5 +
£88.31
4%
2
Add to basket
Minimum order quantity: 2.
Get it in
4-8
working days
Available
GBP
183.98
https://www.zoro.co.uk/shop/tools-and-machining/engineers-files/set-of-5-smooth-files-10-inch-with-handle/p/ZT1740894S
Add to quotation
View all Engineers Files
Description
Set Of 5 Smooth Files 10" With Handle
Tags:
#BulkDiscount
Specifications
Specifications for Set of 5 Smooth Files 10" with Handle
Length
254mm
Product Type
Set of 5 Smooth Files
Number of Pieces
5
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome