Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Cutting and Shaping Tools
Hand Files and Rasps
Engineers Files
Triangular File 200 mm Non Sparking Cu-Be 35566
By EGA Master
Order Code:
ZT3278174S
£529.99
Inc VAT (20%)
1
Add to basket
Get it in
4-8
working days
Available
GBP
529.99
https://www.zoro.co.uk/shop/tools-and-machining/engineers-files/triangular-file-200-mm-non-sparking-cu-be-35566/p/ZT3278174S
Add to quotation
View all Engineers Files
Description
TRIANGULAR FILE 200 MM NON SPARKING Cu-Be
Specifications
Specifications for Triangular File 200 mm Non Sparking Cu-Be 35566
Length
200mm
Product Type
Triangular File
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome