Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Cutting and Shaping Tools
Hand Files and Rasps
Engineers Files
Triangular Needle File 6"
By EGA Master
Order Code:
ZT1740743S
£11.29
each
Inc VAT (20%)
£146.77 minimum order value
Quantity
Price
Discount
1 - 19
£11.29
0%
20 +
£10.84
4%
13
Add to basket
Minimum order quantity: 13.
Get it in
4-8
working days
Available
GBP
146.77
https://www.zoro.co.uk/shop/tools-and-machining/engineers-files/triangular-needle-file-6-inch/p/ZT1740743S
Add to quotation
View all Engineers Files
Description
Triangular Needle File 6"
Tags:
#BulkDiscount
Specifications
Specifications for Triangular Needle File 6"
Shape
Triangular
Type
Needle File
Length
6in
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome