Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Cutting and Shaping Tools
Hand Files and Rasps
Engineers Files
Tungsten Point File 1118A 100 C2
By Pferd
Order Code:
ZT1126814P
Qty of 10 for
£99.90
Inc VAT (20%)
£9.99 each
Quantity
Price
Discount
1 - 49
£9.99
0%
50 - 99
£9.59
4%
100 - 199
£9.19
8%
200 - 499
£8.79
12%
500 +
£8.39
16%
10
Add to basket
This product must be ordered in multiples of 10
Get it in
12-15
working days
Available
GBP
99.90
https://www.zoro.co.uk/shop/tools-and-machining/engineers-files/tungsten-point-file-1118a-100-c2/p/ZT1126814P
Add to quotation
View all Engineers Files
Description
TUNGSTEN POINT FILE 1118A 100 C2
Tags:
#BulkDiscount
Specifications
Specifications for Tungsten Point File 1118A 100 C2
Applications
Deburring
Surface Work
Suitable For
Manual Application
Width
8mm
Height
1.2mm
Type of Cut
2
Length
100mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome