225 Flexshaft - DRE2800824K
0
1
2
3

225 Flexshaft - DRE2800824K

Order Code: ZT1028463XCopy

£27.99 Inc VAT (20%)
£28.993% off

Order by 3pm, get it Tomorrow

Description

The Dremel 225 Flex Shaft Attachment is perfect for engraving, polishing and mini-sanding even the most delicate of projects.

Features and Benefits
• Ideal attachment for precise, detailed work or hard to reach places.
• Comfort grip hand piece allows fingertip control to cut, grind, sand, polish and more.
• Integrated shaft lock button for quick and easy accessory changes.
• 127mm bend radius provides more comfort and flexibility during use.
• Quick connect attaches your Dremel tool in seconds.

Technical specifications
• Length: 10.1cm
• Width: 2.5cm
• Depth: 3.5cm

See full description
Specifications for 225 Flexshaft - DRE2800824K
  • Model Number
    26150225JA
  • Tool Type
    Accessories
  • Weight
    0.30kg
  • Depth
    35mm
  • Features
    Integrated shaft lock button for quick accessory changes
  • Manufacturer Guarantee
    1 year manufacturer warranty & USA-based customer service
  • Includes
    Dremel 225
  • Switch Configuration
    Integrated Shaft Lock Button
  • Width
    25mm
  • Series
    225 FlexShaft
  • Length
    101mm